Panduit LCAS2/0-56-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Hole, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS2/0-56-X
  • Rexel Part Number:

    21736
  • UPC:

    074983225026

One-hole, short barrel with window lug, 2/0 AWG wire, 5/16" stud hole, Copper, Black

$ 725.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS2/0-56-X

Rexel Part # 21736

UPC 074983225026

UNSPSC 39121405

Color Black

Diameter 5/16 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch