Panduit LCAS3/0-38-X Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Orange

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS3/0-38-X
  • Rexel Part Number:

    21579
  • UPC:

    074983225071

One-hole, short barrel with window lug, 2/0 AWG wire, 3/8" stud hole, Copper, Orange

$ 865.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS3/0-38-X

Rexel Part # 21579

UPC 074983225071

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch