Panduit LCAS4-14-L Compression Lug, 1-Hole, Copper, Short Barrel, 4 AWG, 1/4" Stud, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS4-14-L
  • Rexel Part Number:

    54673
  • UPC:

    07498322526

Compression Lug, 1-Hole, Copper, Short Barrel, 4 AWG, 1/4" Stud Size, Gray

$ 289.67 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS4-14-L

Rexel Part # 54673

UPC 07498322526

UNSPSC 39121405

Color Gray

Conductors 1

Gauge 4

Material Copper

Mounting 1 Hole

Size 1/4 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch