Panduit LCAS6-56-L Compression Lug, 1-Hole, Copper, Short Barrel, 6 AWG, 5/16" Stud, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS6-56-L
  • Rexel Part Number:

    54714
  • UPC:

    07498322523

Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 6 AWG Copper, Inspection Window, Tin-Plated, Color Coded Blue

$ 221.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS6-56-L

Rexel Part # 54714

UPC 07498322523

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 6

Material Copper

Mounting 1 Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch