Panduit LCAS8-14-L Compression Lug, 1-Hole, Copper, Short Barrel, 8 AWG, 1/4" Stud, Red

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS8-14-L
  • Rexel Part Number:

    54822
  • UPC:

    07498322518

Compression Lug, 1-Hole, Copper, Short Barrel, 8 AWG, 1/4" Stud Size, Red

$ 206.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS8-14-L

Rexel Part # 54822

UPC 07498322518

UNSPSC 39121405

Color Red

Conductors 1

Gauge 8

Material Copper

Mounting 1 Hole

Size 1/4 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch