Panduit LCAX2/0-58-X Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 5/8" Stud, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX2/0-58-X
  • Rexel Part Number:

    127879
  • UPC:

    07498344754

Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 5/8" Stud Size, Black

$ 886.20 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX2/0-58-X

Rexel Part # 127879

UPC 07498344754

UNSPSC 39121405

Color Black

Conductors 1

Gauge 2/0

Material Copper

Mounting 1-Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch