Panduit LCAX2-38-E Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 3/8" Stud, Brown

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX2-38-E
  • Rexel Part Number:

    23936
  • UPC:

    07498344267

Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 3/8" Stud Size, Brown

$ 580.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX2-38-E

Rexel Part # 23936

UPC 07498344267

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 2

Material Copper

Mounting 1 Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch