Panduit LCAX2-56-E Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 5/16" Stud, Brown

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX2-56-E
  • Rexel Part Number:

    100813
  • UPC:

    07498344296

Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 5/16" Stud Size, Brown

$ 648.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX2-56-E

Rexel Part # 100813

UPC 07498344296

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 2

Material Copper

Mounting 1-Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch