Panduit LCAX250-56-X Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 5/16" Stud, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX250-56-X
  • Rexel Part Number:

    100812
  • UPC:

    07498344769

Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 250 MCM Copper, Inspection Window, Tin-Plated, Color Coded Yellow

$ 1,450.71 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX250-56-X

Rexel Part # 100812

UPC 07498344769

UNSPSC 39121405

Color Yellow

Conductors 1

Gauge 250

Material Copper

Mounting 1-Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch