Panduit LCAX4/0-12-X Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 1/2" Stud, Purple

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX4/0-12-X
  • Rexel Part Number:

    24135
  • UPC:

    07498343564

Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 1/2" Stud Size, Purple

$ 1,257.72 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX4/0-12-X

Rexel Part # 24135

UPC 07498343564

UNSPSC 39121405

Color Purple

Conductors 1

Gauge 4/0

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch