Panduit LCAX6-38-L Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, 3/8" Stud, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX6-38-L
  • Rexel Part Number:

    49217
  • UPC:

    07498343381

Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, 3/8" Stud Size, Blue

$ 259.24 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX6-38-L

Rexel Part # 49217

UPC 07498343381

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 6

Material Copper

Mounting 1-Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch