Panduit LCAX8-10-L Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, # 10 Stud, Red

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX8-10-L
  • Rexel Part Number:

    78656
  • UPC:

    07498343310

Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, # 10 Stud Size, Red

$ 208.31 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX8-10-L

Rexel Part # 78656

UPC 07498343310

UNSPSC 39121405

Color Red

Conductors 1

Gauge 8

Material Copper

Mounting 1-Hole

Size #10

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch