Panduit LCAX8-56-L Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, 5/16" Stud, Red

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAX8-56-L
  • Rexel Part Number:

    259476
  • UPC:

    07498343331

Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, 5/16" Stud Size, Red

$ 208.31 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAX8-56-L

Rexel Part # 259476

UPC 07498343331

UNSPSC 39121405

Color Red

Conductors 1

Gauge 8

Material Copper

Mounting 1 Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch