Panduit LCMA35-8F-C Metric Compression Lug, 90° Angle, 1-Hole, Class 2R Wire Size: 35mm², Stud: M8, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCMA35-8F-C
  • Rexel Part Number:

    732862
  • UPC:

    074983799688

Metric Compression Lug, 90 Degree Angle, 1-Hole, Class 2R Wire Size: 35mm², Stud: M8, Material: Copper

$ 648.26 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # LCMA35-8F-C

Rexel Part # 732862

UPC 074983799688

UNSPSC 39121405

Gauge 35mm²

Material Copper

Mounting 1-Hole

Size M8

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch