Penn-Union BLU-030S6 Compression Lug, 1-Hole, Copper, 300 MCM, 5/16" Stud Size, White

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-030S6
  • Rexel Part Number:

    440066
  • UPC:

    785037233095

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, Conductor Diameter: .634", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 16.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-030S6

Rexel Part # 440066

UPC 785037233095

UNSPSC 39121409

Color White

Conductors 1

Diameter 5/16 in

Gauge 300

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch