Penn-Union BLU-1/0S Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-1/0S
  • Rexel Part Number:

    269387
  • UPC:

    785037230094

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 7.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-1/0S

Rexel Part # 269387

UPC 785037230094

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch