Penn-Union BLU-1/0S19 Compression Lug, 1-Hole, Copper, 1/0 AWG, 1/4" Stud Size, Pink

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-1/0S19
  • Rexel Part Number:

    269307
  • UPC:

    785037230155

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 7.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-1/0S19

Rexel Part # 269307

UPC 785037230155

UNSPSC 39121409

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch