Penn-Union BLU-100S Compression Lug, 1-Hole, Copper, 1000 MCM, 5/8" Stud Size, White

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-100S
  • Rexel Part Number:

    269411
  • UPC:

    78503723446

Copper Compression Lug with Sight Hole, Conductor Size: 1000 MCM, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded White

$ 98.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-100S

Rexel Part # 269411

UPC 78503723446

UNSPSC 39121409

Color White

Conductors 1

Gauge 1000

Material Copper

Mounting 1 Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch