Penn-Union BLU-1S4 Compression Lug, 1-Hole, Copper, 1 AWG, 1/2" Stud Size, Green

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-1S4
  • Rexel Part Number:

    269439
  • UPC:

    785037230339

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 9.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-1S4

Rexel Part # 269439

UPC 785037230339

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch