Penn-Union BLU-3/0S1 Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Orange

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-3/0S1
  • Rexel Part Number:

    269652
  • UPC:

    785037230919

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 10.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-3/0S1

Rexel Part # 269652

UPC 785037230919

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch