Penn-Union BLU-4/0S25 Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Size, Purple

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-4/0S25
  • Rexel Part Number:

    269699
  • UPC:

    785037231404

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 12.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-4/0S25

Rexel Part # 269699

UPC 785037231404

UNSPSC 39121409

Color Purple

Conductors 1

Diameter 5/16 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch