Penn-Union BLU-4S10 Compression Lug, 1-Hole, Copper, 4 AWG, 5/16" Stud Size, Gray

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-4S10
  • Rexel Part Number:

    269859
  • UPC:

    785037231572

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, Conductor Diameter: .232", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 3.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-4S10

Rexel Part # 269859

UPC 785037231572

UNSPSC 39121409

Color Gray

Conductors 1

Diameter 5/16 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch