Penn-Union BLU-6S8 Compression Lug, 1-Hole, Copper, 6 AWG, 3/8" Stud Size, Blue

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-6S8
  • Rexel Part Number:

    269892
  • UPC:

    785037231923

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, Conductor Diameter: .184", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 6.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-6S8

Rexel Part # 269892

UPC 785037231923

UNSPSC 39121409

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch