Penn-Union BLU-8S14 Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Size, Red

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU-8S14
  • Rexel Part Number:

    269903
  • UPC:

    785037232029

Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 2.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU-8S14

Rexel Part # 269903

UPC 785037232029

UNSPSC 39121409

Color Red

Conductors 1

Diameter # 10

Gauge 8

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch