Penn-Union BLU065S5 Compression Lug, 1-Hole, Copper, 650 MCM, 1/2" Stud Size, Pink

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLU065S5
  • Rexel Part Number:

    381506
  • UPC:

    78503723459

Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .893", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded Pink

$ 46.37 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLU065S5

Rexel Part # 381506

UPC 78503723459

UNSPSC 39121409

Color Pink

Conductors 1

Gauge 650

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch