Thomas & Betts 54105 Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Size, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54105
  • Rexel Part Number:

    26266
  • UPC:

    786210541051

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.

$ 369.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54105

Rexel Part # 26266

UPC 786210541051

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch