Thomas & Betts 54106 Compression Lug, 1 Hole, Copper, 4 AWG, 1/4" Stud Size, Gray

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54106
  • Rexel Part Number:

    46142
  • UPC:

    786210541068

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Gray, Die Code: 29.

$ 501.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54106

Rexel Part # 46142

UPC 786210541068

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch