Thomas & Betts 54111 Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Size, Orange

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54111
  • Rexel Part Number:

    46029
  • UPC:

    786210541112

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Orange, Die Code: 50.

$ 1,293.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54111

Rexel Part # 46029

UPC 786210541112

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch