Thomas & Betts 54142-TB Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Size, Brown

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54142-TB
  • Rexel Part Number:

    45824
  • UPC:

    786210541426

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.

$ 674.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54142-TB

Rexel Part # 45824

UPC 786210541426

UNSPSC 39121409

Color Brown

Conductors 1

Diameter 5/16 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch