Thomas & Betts 54153-TB Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Size, Pink

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54153-TB
  • Rexel Part Number:

    26695
  • UPC:

    786210541532

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Pink, Die Code: 42.

$ 1,073.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54153-TB

Rexel Part # 26695

UPC 786210541532

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch