Thomas & Betts 54160 Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Size, Black

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54160
  • Rexel Part Number:

    26615
  • UPC:

    786210541600

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Black, Die Code: 45.

$ 1,253.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54160

Rexel Part # 26615

UPC 786210541600

UNSPSC 39121405

Color Black

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch