Thomas & Betts 54179 Compression Lug, 1-Hole, Copper, 300 MCM, 3/8" Stud Size, White

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54179
  • Rexel Part Number:

    45698
  • UPC:

    786210541792

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: White, Die Code: 66.

$ 1,658.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54179

Rexel Part # 45698

UPC 786210541792

UNSPSC 39121405

Color White

Conductors 1

Diameter 3/8 in

Gauge 300

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch