Thomas & Betts BAL438 Compression Lug, Heavy Duty Battery Connector/Starter Lug

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    BAL438
  • Rexel Part Number:

    654878
  • UPC:

    78621086840

Compression Lug, Heavy Duty Battery Connector/Starter Lug, Standard Barrel, 1-Hole, 4 AWG, Stud Size: 3/8 Inch, Material: Copper

$ 993.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # BAL438

Rexel Part # 654878

UPC 78621086840

UNSPSC 39121454

Gauge 4

Material Copper

Size 3/8 in

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch