Blackburn CTL1-14 Compression Lug, 1-Hole, Short Barrel, Copper, 1 AWG, 1/4" Stud, Green

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL1-14
  • Rexel Part Number:

    435800
  • UPC:

    78378613179

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 1 AWG, 1/4" Stud Size, Color Coded Green

$ 793.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL1-14

Rexel Part # 435800

UPC 78378613179

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch