Blackburn CTL2-12 Compression Lug, 1-Hole, Short Barrel, Copper, 2 AWG, 1/2" Stud, Brown

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL2-12
  • Rexel Part Number:

    456934
  • UPC:

    78378613111

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 2 AWG, 1/2" Stud Size, Color Coded Brown

$ 545.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL2-12

Rexel Part # 456934

UPC 78378613111

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch