Blackburn CTL2-14 Compression Lug, 1-Hole, Short Barrel, Copper, 2 AWG, 1/4" Stud, Brown

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL2-14
  • Rexel Part Number:

    601902
  • UPC:

    78378613176

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 2 AWG, 1/4" Stud Size, Color Coded Brown

$ 545.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL2-14

Rexel Part # 601902

UPC 78378613176

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch