Blackburn CTL20-12 Compression Lug, 1-Hole, Short Barrel, Copper, 2/0 AWG, 1/2" Stud, Black

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL20-12
  • Rexel Part Number:

    268077
  • UPC:

    78378613185

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 2/0 AWG, 1/2" Stud Size, Color Coded Black

$ 1,014.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL20-12

Rexel Part # 268077

UPC 78378613185

UNSPSC 39121405

Color Black

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch