Blackburn CTL250-12 Compression Lug, 1-Hole, Short Barrel, Copper, 250 MCM, 1/2" Stud, Yellow

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL250-12
  • Rexel Part Number:

    43087
  • UPC:

    78378613190

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 250 MCM, 1/2" Stud Size, Color Coded Yellow

$ 1,197.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL250-12

Rexel Part # 43087

UPC 78378613190

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch