Blackburn CTL30-38 Compression Lug, 1-Hole, Short Barrel, Copper, 3/0 AWG, 3/8" Stud, Orange

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL30-38
  • Rexel Part Number:

    43105
  • UPC:

    78378613186

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 3/0 AWG, 3/8" Stud Size, Color Coded Orange

$ 1,046.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL30-38

Rexel Part # 43105

UPC 78378613186

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch