Blackburn CTL4-38 Compression Lug, 1-Hole, Short Barrel, Copper, 4 AWG, 3/8" Stud, Gray

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL4-38
  • Rexel Part Number:

    192972
  • UPC:

    78378613175

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 4 AWG, 3/8" Stud Size, Color Coded Gray

$ 405.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL4-38

Rexel Part # 192972

UPC 78378613175

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch