Blackburn CTL4-516 Compression Lug, 1-Hole, Short Barrel, Copper, 4 AWG, 5/16" Stud, Gray

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL4-516
  • Rexel Part Number:

    602197
  • UPC:

    78378613174

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 4 AWG, 5/16" Stud Size, Color Coded Gray

$ 405.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL4-516

Rexel Part # 602197

UPC 78378613174

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 5/16 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch