Blackburn CTL6-38 Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud, Blue

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL6-38
  • Rexel Part Number:

    192966
  • UPC:

    78378613110

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 6 AWG, 3/8" Stud Size, Color Coded Blue

$ 299.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL6-38

Rexel Part # 192966

UPC 78378613110

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch