Blackburn CTL8-14 Compression Lug, 1-Hole, Short Barrel, Copper, 8 AWG, 1/4" Stud, Red

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL8-14
  • Rexel Part Number:

    42653
  • UPC:

    78378613167

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 8 AWG, 1/4" Stud Size, Color Coded Red

$ 280.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL8-14

Rexel Part # 42653

UPC 78378613167

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch