Ilsco XT-6 Copper Solderless Lug, 18 - 6 AWG, 1-Conductor, 1-Hole Mount

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    XT-6
  • Rexel Part Number:

    33542
  • UPC:

    783669957716

Copper Solderless Lug, Conductor Range: 18 - 6 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: #10. Suitable for use with Copper Stranded Conductor.

$ 2.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # XT-6

Rexel Part # 33542

UPC 783669957716

UNSPSC 39121408

Conductors 2

Diameter # 10

Gauge 18

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch