3M 31125 Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    31125
  • Rexel Part Number:

    402596
  • UPC:

    051138524975

Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.85", Hole spacing: 1.75"Color code: Brown. Suitable copper conductors for low and medium voltage up to 35kV Applications.

$ 8.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 31125

Rexel Part # 402596

UPC 051138524975

UNSPSC 27121707

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch