3M 31141 Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    31141
  • Rexel Part Number:

    402621
  • UPC:

    051138692469

Copper Compression Lug, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.13", Hole spacing: 1.75". Color code: Orange. Suitable copper conductors for low and medium voltage up to 35kV Applications.

$ 11.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 31141

Rexel Part # 402621

UPC 051138692469

UNSPSC 27121707

Color Orange

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch