3M 31178 Compression Lug, 2-Hole, Long Barrel, Copper, 1000 MCM

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    31178
  • Rexel Part Number:

    249364
  • UPC:

    054007009078

Copper Compression Lug, Conductor Size: 1000 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 7.28", Suitable copper conductors for low and medium voltage up to 35kV Applications.

$ 72.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 31178

Rexel Part # 249364

UPC 054007009078

UNSPSC 27121707

Color White

Diameter 1/2 in

Gauge 1000

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch