Burndy YA1C2N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 1 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1C2N
  • Rexel Part Number:

    275165
  • UPC:

    78181050041

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 16.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1C2N

Rexel Part # 275165

UPC 78181050041

UNSPSC 39121405

Color Green

Conductors 1

Gauge 1

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch