Burndy YA252N Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA252N
  • Rexel Part Number:

    229135
  • UPC:

    781810502266

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 18.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA252N

Rexel Part # 229135

UPC 781810502266

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 1/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch