Burndy YA272TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA272TC38
  • Rexel Part Number:

    102178
  • UPC:

    781810019856

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Orange, No Peep Hole

$ 20.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA272TC38

Rexel Part # 102178

UPC 781810019856

UNSPSC 39121405

Color Orange

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch